DESCRIPTION

3 in. Standard Weight Forged Steel Weldolet

WOLPM

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
4 in
Fitting Type
Weldolet
Material
Carbon Steel, Forged Steel
Outlet Size In
3
Pressure Class
3000#
Schedule Class
Standard