DESCRIPTION

  • Class 10,000 Threaded Fittings subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Larger sizes subject to inquiry
  • Reducer Couplings available
  • Stainless and other chemistries subject to inquiry
  • Threading Specification ASME B1.20.1

Forged Steel Weldolet

WOLX

Outlet Size In :

5 in

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
Fits Pipe Size
8 in
Material
Carbon Steel
Outlet Size In
5 in
Schedule Class
Standard
Type
Weldolet

Starting at
$170.97
EACH
  • QUANTITY