DESCRIPTION

Black Schedule 40 Plain End Double Random Length Welded Pipe

GBPPEA53BDRLE

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Material
Carbon Steel
Pipe Tubing Size
2 in
Schedule Class
40
Type
Welded