DESCRIPTION

  • Automatic on/off inlets can be installed in walls or floors
  • Dimensions: 3 3/4"×3"×5/8"
  • Installs with a 361 or 361f mounting bracket; or 395, 396-1 or 396-3 rough-in kits

Standard Inlet

N360

Color Finish

 

SPECIFICATIONS

Color Finish
Ivory
Height
3 in
Length
5/8 in
UL Listed
No
Width
3-3/4 in

Starting at
$19.74
EACH
  • QUANTITY