DESCRIPTION

Mayfield Standard PVC Closing Lead Bend

LPVCBSM12P10

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
12 in
Fitting Size 3
4 in
Fitting Size 4
10 in
Fitting Sizes
12 in x 10 in x 4 in x 3 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC