DESCRIPTION

Standard Thread Steel Straight Steam

C372AB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Carbon Steel