DESCRIPTION

  • Aquaseal
  • Hot
  • Right

American Standard Aquaseal® Stem Right Hand Hot

A0729501700AP

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Aquaseal®
Color Finish
Polished Chrome
IAPMO Listed
No
Type
Hot

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.0
EACH
  • QUANTITY