DESCRIPTION

  • Offers protection from contaminants and bacteria that could lead to secondary trauma to an injured eye
  • Sterile solution offers unmatched safety

ETRUEaline® Sterile Replacement Cartridges

H32ST10500000

Brand Model Compatibility:

Fendall Pure Flow 1000®

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Brand Model Compatibility
Fendall Pure Flow 1000®
Change Cycle
24 months
Collection
ETRUEaline®
NSF Certified
No
UL Listed
No

Starting at
$312.86
per PACK
  • QUANTITY