DESCRIPTION

Stopper with Post

I63004

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
3/8 in
End Connection 1
Push
GSA Approved
No
IAPMO Listed
Yes
Material
Brass

Starting at
$23.32
EACH
  • QUANTITY

DOCUMENTS