Straight Flange in White

You last purchased this on
 

Straight Flange in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

Straight Flange in White

  • Fast #
  • Part #NCF366
  • Item #2175676
  • Manufacturer Part #CF366
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Name:
White
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No