DESCRIPTION

Straight Flange

NCF366

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No

Starting at
$2.48
EACH
  • QUANTITY