DESCRIPTION

Stream Breaker

E40322C

Length:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Silver
Color Finish Category
Silver Tones
GSA Approved
No
Height
29/40 in
IAPMO Listed
No
Length
3/4 in
Material
Plastic, Rubber
NSF Certified
No
Width
14/25 in

Starting at
Call for Pricing
  • QUANTITY