DESCRIPTION

  • 3M™ Doodlebug™ Brown Scrub 'n Strip Pad 8541, 4.625 in x 10 in, 5/box, 4 boxes/case
  • Allows stripping in hard-to-reach places like corners and stairwells
  • Pads are reversible and will not be significantly affected by water, detergents, or cleaners normally used on floor maintenance
  • Uniform coating throughout every 3M ™ Doodlebug ™ pad reduces the number of knots and clumps, which eliminates scratching of floors while providing greater consistency and extended pad life
  • Washable, reusable pad resists loading and clogging

Doodlebug™ Stripper Pad Scrub in Brown

3M04801108004

Length:

10-4/5 in

SPECIFICATIONS

Collection
Doodlebug™
Color Finish
Brown
Height
5-4/5 in
Length
10-4/5 in
Package Quantity
Pack of 5
Size
4-5/8 in x 10 in
Width
4-3/5 in

Starting at
$9.99
per PACK
  • QUANTITY