DESCRIPTION

  • Heads can be offset to clean over ledges
  • Just wash, flip over and squeegee using hand or pole
  • Quick-spring release accepts both Pro® and "S" channels (not incl)

VisaVersa® Strip Washer Squeegee

UVP5

Length:

SPECIFICATIONS

Brand Model Compatibility
Unger Poles
Collection
VisaVersa®
Color Finish
Green, White
Length
10 in
Material
Plastic, Rubber
Material Type
Nylon
SCAQMD Compliant
No

Starting at
Call for Pricing
  • QUANTITY