DESCRIPTION
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
- Pad is made of nylon and polyester fibers in an open textured non-woven construction
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
7200 Series Stripper Floor Pad in Black (Case of 5)
3M0480110837
Diameter:
SPECIFICATIONS
- Collection
- 7200 Series
- Color Finish
- Black
- Diameter
- 17 in
- Material
- Non-Woven Fiber
- Material Type
- Nylon, Polyester
- Package Quantity
- Case of 5
- Thickness
- 3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday