DESCRIPTION

  • Also used for dry stripping floors using minimum moisture content stripping chemicals
  • Can clean heavily soiled hard surface floors such as concrete when used with appropriate cleaning chemicals
  • Conformable stripping pad for uneven floors
  • Conforms to uneven floors
  • Made of nylon and polyester fibers in an open textured non-woven construction
  • Used with water based floor finish stripping solutions to remove old soiled floor finishes and sealers

7100 Series Stripper Floor Pad in Brown (Case of 5)

3M0480110844

Diameter:

20 in

SPECIFICATIONS

Collection
7100 Series
Color Finish
Brown
Diameter
20 in
Material
Non-Woven Fiber
Material Type
Non-Woven Nylon, Polyester Fiber
Package Quantity
Case of 5
Thickness
1 in

Starting at
$26.99
per CASE
  • QUANTITY