DESCRIPTION

  • Designed for use with the swivel pad holder system to reach floor areas not accessible to standard floor machines
  • For use on stone, textured surfaces, tile and grout, vinyl
  • Uniform coating reduces the number of knots and clumps
  • Uniform coating throughout every 3M™ Doodlebug™ pad reduces the number of knots and clumps
  • Will not be significantly affected by water, detergents, or cleaners normally used for floor maintenance

Doodlebug™ Stripper Pad in Black

3M04801105241

Length:

5-2/5 in

SPECIFICATIONS

Brand Model Compatibility
Doodlebug™ pad holder 3M04801108542
Collection
Doodlebug™
Color Finish
Black
Height
5-4/5 in
Length
5-2/5 in
Material
Synthetic Fiber
Package Quantity
Pack of 10
Size
4-5/8 in x 10 in
Width
4-3/4 in

Starting at
$36.99
per PACK
  • QUANTITY