• Cart

DESCRIPTION

Stub A53B Carbon Steel Pipe

DGPSCGRA53B5

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Galvanized
Length
5 in
Material
Carbon Steel
Pipe Tubing Size
5 in
Schedule Class
40