DESCRIPTION

  • Creates a more polished look to the overall installation
  • Provides a fixed-point termination for installations where the appliances are not yet installed
  • Reduces the number of joints in the system where contractors typically fabricate "stub-outs" from rigid pipe nipples elbows and couplings

Stub-Out with Female Fitting

TXRAPSTUB

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-53
End Connection 1
Female
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Height
5-1/4 in
Length
1-1/2 in
Material
Stainless Steel
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday