3 x 1 in. Enamel Painted FNPT Reducing Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 72 3 x 1 in. Enamel Painted FNPT Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 72 3 x 1 in. Enamel Painted FNPT Reducing Coupling

  • Fast #
  • Part #VLC38072PEF
  • Item #1449331
  • Manufacturer Part #LC38072PEF
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes 1½ – 6" / 40 – 150 mm
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Coupling with integral reducing outlet
  • A steel ring insert reinforces the neck opening
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633
Application:
Fire Protection
Coating:
Enamel, Painted
Collection:
FireLock™ Style 72
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Size 2:
1 in
Fitting Sizes:
3 in x 1 in
Fitting Type:
Coupling
Length:
8 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
500 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
9.10 lb