DESCRIPTION

  • Can be used for sewer pressure tests
  • Chemical resistant neoprene o-ring
  • Heavy duty body and t-handle
  • Ideal for long term applications

T-Handle Gripper® T-Handle Gripper

C272914

Fits Pipe Size:

10 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
T-Handle Gripper®
Fits Pipe Size
10 in
GSA Approved
No
IAPMO Listed
No
Length
9-7/10 in
Material
Aluminum
Maximum Pressure
17 psi

Starting at
$477.98
EACH
  • QUANTITY