DESCRIPTION

  • Accepts tools with tapered or threaded sockets
  • Ergonomically designed nylon handle grip for comfort
  • Poles are sectioned for convenient carrying and storage
  • Snap-in threaded locking cone makes it easy to add and remove tools, even when wet

OptiLoc™ Tele-Pole

UEZ400

Length:

SPECIFICATIONS

Collection
OptiLoc™
Color Finish
Aluminum, Green
Handle Material
Anodized Aluminum
Length
13 ft
Material
Aluminum
Material Type
Nylon
SCAQMD Compliant
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY