• Cart

DESCRIPTION

  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Rating: 125#
  • Threaded

Threaded 125# Black Cast Iron 90 Degree Elbow

IBCI

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Cast Iron
Pressure Class
125#