• Cart

DESCRIPTION

  • Manufacturer may vary by location

Threaded 3000# 316L Stainless Steel Coupling

IS6L3T

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Origin
Global
Pressure Class
3000#