DESCRIPTION

  • Manufacturer may vary by location

Threaded 1000# 304L Stainless Steel Union

IS4BSTU1MSP114

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Origin
Global
Pressure Class
1000#