DESCRIPTION

Threaded 316 Stainless Steel Half Coupling

IS6BSTHCSP114

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Stainless Steel
Material Type
316
Pressure Class
150#
Size
1/4 in x 1/4 in
Type
Straight