DESCRIPTION

  • Manufacturer may vary by location

Threaded 316 Stainless Steel Tee

IS6CTT

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Material
Stainless Steel
Material Type
316L
Origin
Global
Pressure Class
150#
Size
1-1/2 in x 1-1/2 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday