• Cart

DESCRIPTION

Threaded 6000# Galvanized Forged Steel Round Head Plug

IHDFSTRHP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Head Style
Round Head
IAPMO Listed
No
Material
Forged Steel
NSF Certified
No
Pressure Class
6000#
UL Listed
No