• Cart

DESCRIPTION

  • Coating: Black
  • Coupling Type: Straight
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

Threaded Black Carbon Steel Coupling

BSCST

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-865
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Material
Carbon Steel