DESCRIPTION

Threaded Countersunk Head 316L Stainless Steel Plug

DS6BSTCSPSP114

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Size
3/8 in
Type
Straight