DESCRIPTION

Threaded Forged Steel Coupling

IFSTRBA

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Material
Forged Steel
Pressure Class
3000#
Size
1/4 in x 1/8 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday