• Cart

DESCRIPTION

  • Manufacturer may vary by location

Threaded Galvanized Forged Steel HEX Head Plug

GFSTHP

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.11, ASME SA-105
ASTM Specifications
ASTM A-105
Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Head Style
Hex
Material
Forged Steel
Pressure Class
6000#
UL Listed
No