DESCRIPTION

Threaded Hex Head 304 Stainless Steel Plug

IS4BSTHPS114

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304
Pressure Class
150#