• Cart

DESCRIPTION

  • All valves are assembled with silicone free lubricant
  • Double O-ring stem seals for twice the leakage protection
  • Easily actuated
  • Reversible PTFE seats
  • True union design allows for easy removal of the valve without breaking down the piping system
  • True union manual ball valves are designed to accept an actuator mounting bracket without any need for glued or clamp-on mounting pads

TB Series Threaded Plastic True Union Ball Valve

HTB1T

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-1784
Clean Bagged
No
Collection
TB Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Length
4-5/8 in
Material
Plastic
Material Type
PVC
Maximum Pressure
225 psi
Maximum Temperature
70
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
250#
UL Listed
No
Valve Body Style
2 piece
Valve Bonnet Type
Union
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
Viton
Valve Size
1/4 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY