DESCRIPTION

1 in. Threaded Schedule 160 Carbon Steel Concentric Swage Nipple

BT160CSN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in
Fitting Type
Concentric, Reducing
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Schedule Class
160
UL Listed
No