• Cart

DESCRIPTION

  • Environmentally responsible
  • Exceptional chemical resistance
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Manufacturer may vary by location
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces

Corzan® FPT Straight Schedule 80 CPVC Union with EPDM O-Ring Seal

CP80TU

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1 in

    CP80TUG 

    $82.33
    $41.17
    Call for Pricing Call us for price $82.33 $41.17
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 2 in

    CP80TUK 

    $177.35
    $88.68
    Call for Pricing Call us for price $177.35 $88.68
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Clean Bagged
No
Collection
Corzan®
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
CPVC, EPDM
NSF Certified
No
Schedule Class
80