• Cart

DESCRIPTION

  • Manufacturer may vary by location

Threaded Steel Half Coupling

FSTHC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Carbon Steel
Pressure Class
3000#