DESCRIPTION

Threaded Forged Steel Round Head Plug

IFSTRHP

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Head Style
Round Head
IAPMO Listed
No
Material
Forged Steel
NSF Certified
No
Pressure Class
6000#
UL Listed
No