DESCRIPTION

Tile Shower Drain

I69698

Color Finish

 

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Drain Opening
4 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

Starting at
$20.57
EACH
  • QUANTITY

DOCUMENTS