DESCRIPTION

  • Direct-fed siphon jet flush action
  • Fully glazed 2" ballpass trapway
  • Genuine American Standard® repair part
  • Includes 2 bolt caps
  • Inlet spud: 1-1/2"
  • Low-consumption (6.0 Lpf/1.6 gpf)
  • Rim height: 16-1/8"
  • Rough-in: 10"
  • Vitreous china
  • Water surface area: 11" x 13"

Toilet and Urinal Inlet or Outlet Spud

A0470070070A

Brand Model Compatibility:

American Standard 9504.010 Commercial Clinic Service Sink and 9512.013 Commercial Clinic Service Sink

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard 9504.010 Commercial Clinic Service Sink and 9512.013 Commercial Clinic Service Sink
CARB OTC LEED Compliant
No
End Connection 1
Spud
End Connection 2
Spud
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
Size
1-1/2 in x 1-1/2 in
WaterSense Labeled
No

Starting at
$15.96
EACH
  • QUANTITY