DESCRIPTION

Empire Toilet Shelf

G635T18

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Empire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-2/5 in
Glass Type
Tempered
Height
4-3/10 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$318.32
EACH
  • QUANTITY