4 in. Slip Schedule 40 ABS Adapter and Plug

You last purchased this on
 
Rectorseal

Tom-Kap™ 4 in. Slip Schedule 40 ABS Adapter and Plug

  • Fast #
  • Part #REC97484
  • Item #2238443
  • Manufacturer Part #97484
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Tom-Kap™ 4 in. Slip Schedule 40 ABS Adapter and Plug

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Threaded cleanout adapter that cements inside pipe
  • Provides a flush-finished clean out for drain, waste, and vent systems
  • Manufacturer may vary by location
  • Dimensions: 10 by 10 by 14
  • For use on schedule 40, SDR-35 and foam core
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CSA Certified:
No
Clean Bagged:
No
Collection:
Tom-Kap™
Color Finish Category:
Blacks
Color Finish Name:
Black
Cover Color Finish:
Black
Cover Material:
Plastic
Cover Material Type:
ABS
Diameter:
4 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
120
NSF Certified:
No
Origin:
Global
Outlet Type:
Slip Joint
Plug Included:
No
Schedule Class:
40