DESCRIPTION
- Easy to use, this packing list envelope is side-loaded
- Features a polyethylene backing, synthetic rubber adhesive and paper liner
- Product offers convenient peel-and-stick document attachment
- Provides control and protection of on-package packing list and invoice documents
Top Print Packing List Envelope (Case of 1000)
3M02120037593
Length:
4-1/2 inSPECIFICATIONS
- Color Finish
- Red, White
- Length
- 4-1/2 in
- Material
- Plastic
- Type
- Packing List Envelope
- Width
- 5-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday