DESCRIPTION

Touch Toe Waste and Overflow Drain in Polished Chrome

I61034

Drain Opening:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$51.73
EACH
  • QUANTITY

DOCUMENTS