DESCRIPTION

  • Bath Waste and Overflow Brass Push eN Lift Closure (Less Pipe and Tee) 1 Hole Overflow Plate

Touch Toe Waste and Overflow Drain with Test Kit in Polished Chrome

I62097

Drain Opening:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC

Starting at
$47.86
EACH
  • QUANTITY