DESCRIPTION

  • Cadet toilet comes with color matched trip lever
  • Close coupled tank with raised lip detail on tank cover
  • Fully glazed 2" ballpass trapway
  • Rim height: 15"
  • Rough-in: 12"
  • Siphon action jetted bowl
  • Speed Connect® tank/bowl coupling system
  • Toilet complete, less seat
  • Water surface area: 11" x 9"

Trip Lever

A0471922220A

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard 2359.014.020 Colony Right Height Elongated Toilet
CARB OTC LEED Compliant
No
Color Finish
Linen
Color Finish Category
Neutrals
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$21.0
EACH
  • QUANTITY