DESCRIPTION

  • American Standard® part: 009806-0020A
  • Carded
  • For Tract-line tub and shower valves
  • Hot or cold
  • Tractline
  • Tub/shower
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

American Standard Tractline Tub and Shower Stem

A0098060020AP

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Tractline
Color Finish
Brushed Nickel
IAPMO Listed
No
Type
Cold

Starting at
$25.0
EACH
  • QUANTITY