DESCRIPTION

  • Covers gap between tub and wall
  • Mildew resistant
  • Will not crack or discolor

Tub and Wall Fixture Sealer Trim

H13340

Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
GSA Approved
No
IAPMO Listed
No
Size
1-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.0
EACH
  • QUANTITY