DESCRIPTION

  • Easy to install
  • For use with natural gas and other hydrocarbons
  • Helps installers easily identify unpressed connections during pressure testing
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

Tube Cap

V16338

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
ASME Specifications
ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications
ASTM A-312, ASTM A-554
Application
Commercial, Residential
CSA Certified
CSA B137.5
Clean Bagged
Yes
End Connection 1
Press
End Connections
Press
FM Approved
No
Fitting Size 1
2 in
IAPMO Listed
Yes
Length
1-81/100 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
-40
NSF Certified
Yes
NSF Specifications
NSF 61G
Origin
Global
Size
2 in
Type
End Cap
UL Listed
No