DESCRIPTION

Tube Fitting and Nut Tube Fitting

S0318208PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Clear
Color Finish Category
Clear
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$11.3
EACH
  • QUANTITY